Skip Content
SCREWDRIVER SPD ELECTRICIAN 1/4X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER SPD ELECTRICIAN 1/4X6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSES46R
  • Mfr. Model # SES46R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 87
  • Shipping Weight 0.3 lbs

Product Details

Acetate handles with rubber grips. Tip type printed on handle end for quick identification. Blades are SVCM55 modified S2 steel.

Technical Specs

  • Item Contractor Series Speed Screwdriver
  • Shank Length 6"
  • Tip Size 1/4"
  • Tip Style Slotted and Philips
  • Features Available in Slot and Philips Tips, Rotating Action Speeds Insertion of Fasteners, High Quality Acetate Handles with Rubber Comfort Grips, Precision Ground Tips, Handle End Marked with Size and Type for Easy Identification
  • Handle Design Comfort Grips
  • Handle Material Acetate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list