Skip Content
SCREWDRIVER SPANNER SECURITY,#4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER SPANNER SECURITY,#4

EAZYPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UXU9
  • Mfr. Model # 5UXU9
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Handle Design 4-Sided
  • Finish Polished
  • Overall Length 9"
  • Item Spanner Security Screwdriver
  • Shank Length 5"
  • Tip Size #4
  • Shank Shape Round
  • Tip Style Security Spanner
  • Standards ANSI, DIN
  • Handle Material Butyrate
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Spanner
  • Shank Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List