SCREWDRIVER SOCKET BIT SET,13 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER SOCKET BIT SET,13 PC

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MJA7
  • Mfr. Model # 3MJA7
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Finish Chrome
  • Item Socket Set with Bits
  • Number of Pieces 13
  • Drive Size 1/4"
  • Features Handle Can Be Used in Straight or T-Configuration
  • Ratcheting No
  • Bit Style Hex, Phillips, Slotted, Torx(R)
  • Includes Handle, Plastic Case
  • Driver Type 24-in-1
  • Overall Length 8-3/8"
  • Handle Design Ergonomic
  • Shank Material Steel
  • Sizes Included PH1 x 5/32" Slotted, PH2 x 1/4" Slotted, Hex 7/64" x 1/8", 9/64" x 5/32", 3/16" x 1/4", 3mm x 4mm, 5mm x 6mm, Torx(R) T6 x T7, T8 x T9, T10 x T11, T20 x T25, T30 x T40
  • Shank Type Solid
  • Standards DIN/ISO
  • Bit Retainer Type Magnetic
  • Primary Application General Purpose
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Single End/Double End Double End
  • Screwdriver Bit Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list