Skip Content
SCREWDRIVER SLTD 5/16X6 TITANIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER SLTD 5/16X6 TITANIUM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS56TT
  • Mfr. Model # SS56TT
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Titanium 5/16 inch slot screwdriver.

Technical Specs

  • Item Titanium Screwdriver
  • Shank Length 6"
  • Tip Size 5/16"
  • Tip Style Slotted
  • Shank Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list