Skip Content
SCREWDRIVER SLT 5/32X3 NON-SPARK CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER SLT 5/32X3 NON-SPARK CO

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS53NS
  • Mfr. Model # SS53NS
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 202
  • Shipping Weight 0.2 lbs

Product Details

Beryllium copper slot screwdrivers, 5/32 inch size.

Technical Specs

  • Shank Length 3"
  • Item Non Sparking Beryllium Copper Screwdriver
  • Tip Size 5/32"
  • Tip Style Slotted
  • Shank Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list