Skip Content
SCREWDRIVER SLT 1/4X4 NON-SPARK COP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER SLT 1/4X4 NON-SPARK COP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS44NS
  • Mfr. Model # SS44NS
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 202
  • Shipping Weight 0.2 lbs

Product Details

Beryllium copper slot screwdrivers, 1/4 inch size.

Technical Specs

  • Tip Size 1/4"
  • Item Non-Sparking Beryllium/Copper Screwdriver
  • Shank Length 4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list