Skip Content
SCREWDRIVER SLOTTED ERGONIC 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER SLOTTED ERGONIC 3/16IN

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLXPS3164
  • Mfr. Model # XPS3164
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 95
  • Shipping Weight 0.168 lbs

Technical Specs

  • Finish Satin
  • Item Screwdriver
  • Overall Length 10"
  • Handle Design Ergonomic(R) Soft Grip
  • Shank Length 6"
  • Shank Shape Round
  • Tip Style Slotted
  • Tip Size 3/16"
  • Shank Material Chrome-Molybdenum Steel
  • Handle Material Co-Molded Plastic
  • Features Ergonomic Soft Inner Core Conforms to Hand as Torque is Applied for Maximum Comfort, Slip Resistance and Torque, Ergonomic Handle Design Allows Sustained High Torque, Smooth Shatterproof Seamless Handle Cap, Narrow Pinch Grip for Comfort and Control, Thumb Bolster Allows Added Downward Force, Durable Shockproof Plastic Handle Core Plastic, Durable Satin Finish Chrome Molybdenum Steel Shafts, Treated Black Tips Eliminate Light Reflection

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list