SCREWDRIVER SLOTTED ERGONIC 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER SLOTTED ERGONIC 1/4IN

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLXPS5144
  • Mfr. Model # XPS5144
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 95
  • Shipping Weight 0.203 lbs

Technical Specs

  • Finish Satin
  • Item Screwdriver
  • Handle Design Ergonomic(R) Soft Grip
  • Overall Length 8"
  • Shank Length 4"
  • Shank Shape Round
  • Handle Material Co-Molded Plastic
  • Tip Size 1/4"
  • Shank Material Chrome-Molybdenum Steel
  • Features Ergonomic Soft Inner Core Conforms to Hand as Torque is Applied for Maximum Comfort, Slip Resistance and Torque, Ergonomic Handle Design Allows Sustained High Torque, Smooth Shatterproof Seamless Handle Cap, Narrow Pinch Grip for Comfort and Control, Thumb Bolster Allows Added Downward Force, Durable Shockproof Plastic Handle Core Plastic, Durable Satin Finish Chrome Molybdenum Steel Shafts, Treated Black Tips Eliminate Light Reflection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list