SCREWDRIVER SLOTTED 9/32X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER SLOTTED 9/32X5

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA018266
  • Mfr. Model # 018266
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Finish Matte Nickel, Black Point
  • Features Pound-Thru w/Impact Cap
  • Item Chiseldriver Screwdriver
  • Overall Length 9-1/8"
  • Handle Design Ergonomic w/Antiroll
  • Shank Length 5"
  • Tip Size 9/32"
  • Shank Shape Hexagon with Hex Bolster
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list