Skip Content
SCREWDRIVER SLOTTED 9/16X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER SLOTTED 9/16X10

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA018274
  • Mfr. Model # 018274
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Chiseldriver Screwdriver
  • Finish Matte Nickel, Black Point
  • Handle Design Ergonomic w/Antiroll
  • Features Pound-Thru w/Impact Cap
  • Overall Length 14-1/2"
  • Shank Length 10 In
  • Shank Shape Hexagon with Hex Bolster
  • Tip Size 9/16"
  • Tip Style Slotted
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list