SCREWDRIVER SLOTTED 7/32X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER SLOTTED 7/32X4

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA018264
  • Mfr. Model # 018264
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features Metal Strike Cap, Shaft Runs Complete Length Of Handle
  • Item Chisel driver Screwdriver
  • Handle Design Ergonomic with Antiroll
  • Finish Matte Nickel, Black Point
  • Overall Length 8-1/8"
  • Shank Length 4"
  • Shank Shape Hexagon with Hex Bolster
  • Tip Size 7/32"
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list