Skip Content
SCREWDRIVER SLOTTED 7/32X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER SLOTTED 7/32X12

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA008060
  • Mfr. Model # 008060
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Finish Matte Nickel, Lasertip
  • Item Slotted Screwdriver
  • Shank Length 12"
  • Handle Design Ergonomic w/Antiroll
  • Shank Shape Round
  • Tip Size 7/32"
  • Tip Style Keystone Slotted
  • Handle Material Multicomponent
  • Overall Length 15-3/4"
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list