Skip Content
SCREWDRIVER SLOTTED 5/32X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER SLOTTED 5/32X12

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA008027
  • Mfr. Model # 008027
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Finish Matte Nickel, Lasertip
  • Item Slotted Screwdriver
  • Shank Shape Round
  • Overall Length 15-3/4"
  • Shank Length 12"
  • Tip Size 5/32"
  • Handle Design Ergonomic w/Antiroll
  • Shank Material Alloy Tool Steel
  • Handle Material Multicomponent
  • Tip Style Keystone Slotted
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list