Skip Content
SCREWDRIVER SLOTTED 3/8X8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SLOTTED 3/8X8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS88R
  • Mfr. Model # SS88R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 87
  • Shipping Weight 1.21 lbs

Product Details

Acetate handles with rubber grips. Tip type printed on handle end for quick identification. Blades are SVCM55 modified S2 steel.

Technical Specs

  • Shank Length 8"
  • Item Contractor Series Screwdriver
  • Tip Size 3/8"
  • Tip Style Slotted
  • Features High Quality Acetate Handles with Rubber Comfort Grips, Precision Machined Tips, Handle End Marked with Size and Type for Easy Identification
  • Handle Design Comfort Grips
  • Shank Shape Round
  • Handle Material Acetate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list