Skip Content
SCREWDRIVER SLOTTED 3/8X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER SLOTTED 3/8X7

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA018270
  • Mfr. Model # 018270
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Features Pound-Thru w/Impact Cap
  • Finish Matte Nickel, Black Point
  • Item Chiseldriver Screwdriver
  • Overall Length 11-3/16"
  • Shank Length 7"
  • Handle Design Ergonomic w/Antiroll
  • Shank Shape Hexagon with Hex Bolster
  • Tip Size 3/8"
  • Handle Material Multicomponent
  • Tip Style Slotted
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Alloy Tool Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list