Skip Content
Discontinued with Replacement
SCREWDRIVER SLOTTED 3/8X11-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER SLOTTED 3/8X11-3/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88112
  • Mfr. Model # 88112
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs
Suggested Replacement Product
SCREWDRIVER KEYSTONE CABINET 3/8X12

Price: NA

Product Details

Standard tip square shank screwdriver. Size 3/8 inch. Overall length 16-3/4 inches.

Technical Specs

  • Finish Chrome
  • Item Screwdriver
  • Handle Design Ergonomic Tri Lobular
  • Features Precision Machined Tip
  • Overall Length 17"
  • Shank Length 11-3/4"
  • Tip Style Keystone Slotted
  • Tip Size 3/8"
  • Shank Shape Square
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list