!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWDRIVER SLOTTED 15/16 X 6IN

SCREWDRIVER SLOTTED 15/16 X 6IN

WESTWARD

SCREWDRIVER SLOTTED 15/16 X 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER SLOTTED 15/16 X 6IN

SCREWDRIVER SLOTTED 15/16 X 6IN

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWSS56T
  • Mfr. Model # SS56T
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

Three part injection molded handle with soft grip. Blades are SVCM55 modified S2 steel. 20% stronger than chrome vanadium. Tip type printed on handle end for quick identification. 15/16 x 6 inches.

Technical Specs

  • Item Mechanic Series Screwdriver
  • Tip Style Slotted
  • Tip Size 5/16"
  • Shank Length 6"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list