SCREWDRIVER SLOTTED 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER SLOTTED 1/4X4

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2021
  • Mfr. Model # 48-22-2021
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 96
  • Shipping Weight 0.36 lbs

Technical Specs

  • Features Wrench Ready Hex Shanks Deliver Additional Leverage, Forged Tool Shanks Deliver More Durability and Longer Life, Wire Bending Hole - Bend Up to 12 Gauge Wire, Wire Stripper (Patent Pending) - Strip Up to 12 Gauge Wire, Visible ID Markings Allows for Quick Tool Identification on Jobsite
  • Finish Steel
  • Item Screwdriver
  • Handle Design Rubber
  • Shank Length 4"
  • Shank Shape Hex
  • Overall Length 8"
  • Tip Size 1/4"
  • Handle Material Rubber
  • Shank Material Forged Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list