SCREWDRIVER SLOTTED 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER SLOTTED 1/4X4

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOS38
  • Mfr. Model # S38
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 202
  • Shipping Weight 0.17 lbs

Technical Specs

  • Features Corrosion Resistant
  • Item Screwdriver
  • Handle Design 4 Flute
  • Finish Natural
  • Overall Length 7-5/8"
  • Shank Length 4"
  • Shank Shape Round
  • Tip Size 1/4"
  • Standards FM Approved, ASTM A342, ASTM F2503-05
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Cellulose Acetate
  • Shank Material Beryllium Copper
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list