Skip Content
SCREWDRIVER SLOTTED 1/4X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SLOTTED 1/4X1-1/2

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT66-161
  • Mfr. Model # 66-161
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Features Designed Specifically for Close-Quarter Driving, Chrome-Plated to Resist Corrosion
  • Finish Chrome
  • Item Screwdriver
  • Overall Length 3-1/2"
  • Handle Design Fluted
  • Shank Length 1-1/2"
  • Shank Shape Round
  • Tip Size 1/4"
  • Handle Material Acetate
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list