Discontinued with Replacement
SCREWDRIVER SLOTTED 1/4X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER SLOTTED 1/4X1-1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9652C
  • Mfr. Model # 9652C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
SCREWDRIVER CABINET 1/4X1-1/2

Your Price: NA

Product Details

Standard tip round shank screwdriver, 1/4 inch tip size.

Technical Specs

  • Features Precision Machined Tip
  • Item Screwdriver
  • Handle Design 4-Sided
  • Finish Chrome Shank, Black Oxide Tip
  • Overall Length 3-3/4"
  • Shank Shape Round
  • Shank Length 1-1/2"
  • Tip Size 1/4"
  • Handle Material Acetate
  • Standards ANSI
  • Tip Style Group Slotted
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list