Skip Content
SCREWDRIVER SLOTTED 1/2X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SLOTTED 1/2X8

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA018272
  • Mfr. Model # 018272
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Features Pound-Through with Impact Cap
  • Finish Matte Nickel, Black Point
  • Item Chisel driver Screwdriver
  • Overall Length 12-1/2"
  • Handle Design Ergonomic with Antiroll
  • Tip Size 1/2"
  • Tip Style Slotted
  • Shank Length 8"
  • Shank Shape Hexagon with Hex Bolster
  • Handle Material Multicomponent
  • Tip Style Group Slotted
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List