SCREWDRIVER SLOT 24IN LONG BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SLOT 24IN LONG BLADE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDR708
  • Mfr. Model # SDR708
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 89
  • Shipping Weight 0.95 lbs

Product Details

Slotted round shank screwdriver. Shank size 1/4 inch. Blade length 23-1/2 inches. Overall length 29-3/4 inches.

Technical Specs

  • Item Slotted Screwdriver
  • Overall Length 29-3/4"
  • Shank Length 23-1/2"
  • Shank Shape Round Shank
  • Tip Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list