Skip Content
SCREWDRIVER SET,TORX,TAMPER,7 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER SET,TORX,TAMPER,7 PC

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LX11
  • Mfr. Model # 5LX11
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Softfinish Screwdriver Tool Set
  • Finish Special Chrome Top Surface, Gives Extra Grip in the Screw Head
  • Includes T7s, T8s, T9s, T10s, T15s, T20s, T25s
  • Number of Pieces 7
  • Shank Shape Round
  • Handle Design Ergonomic
  • Handle Material Multicomponent
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Size T7s, T8s, T9s, T10s, T15s, T20s, T25s

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list