SCREWDRIVER SET TORQUE 11PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER SET TORQUE 11PC

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA05345256001
  • Mfr. Model # 05345256001
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Number of Pieces 11
  • Finish Chrome
  • Item Screwdriver Set
  • Shank Shape Round
  • Includes Torx(R) T6 X2"1/2", T7 X 2"1/2", T8 X 2"1/2", T9 X 2"1/2", T10 X 3", T15 X 3", T20 X 4", T25 X 4", T27 X 4"1/2", T30 X 4"1/2", T40 X 5"
  • Handle Design Ergonomic
  • Handle Material Multicomponent
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Size T6,T7,T8,T9,T10,T15,T20,T25,T27,T30,T40
  • Tip Style Group Star/Torx(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list