SCREWDRIVER SET,SUREGRIP COMBO,9 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER SET,SUREGRIP COMBO,9 PC

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D241
  • Mfr. Model # 12D241
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Item Screwdriver Set
  • Finish Nickel Chrome Plated
  • Includes Phillips: P0 x 3", P1 x 4", P2 x 2-1/4", P2 x 4", Keystone Slotted: 1/4 x 2-1/4", 1/4 x 4", 5/16 x 6", 3/8 x 6", 3/8 x 12"
  • Shank Shape Round
  • Number of Pieces 9
  • Handle Design Ergonomic
  • Handle Material Butyrate
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Size Phillips: #0, #1, #2, Keystone Slotted: 1/4, 5/16, 3/8"
  • Tip Style Group Phillips/Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list