SCREWDRIVER SET,SURE GRIP,CHROME,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SET,SURE GRIP,CHROME,6

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D229
  • Mfr. Model # 12D229
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Finish Nickel Chrome Plated
  • Item Screwdriver Set
  • Includes Phillips: PO x 3", P1 x 4", P2 x 4", Keystone Slotted: 1/4 x 0.050", 1/8 x 3", 3/16 x 4"
  • Number of Pieces 6
  • Shank Shape Round
  • Handle Design Ergonomic
  • Handle Material Butyrate
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Steel
  • Tip Size Phillips: #0, #1, #2, Keystone Slotted: 1/4, 1/8, 3/16"
  • Tip Style Group Phillips, Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list