SCREWDRIVER SET,SS,SWIVEL,12 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

SCREWDRIVER SET,SS,SWIVEL,12 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4YP43
  • Mfr. Model # 4YP43
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Slotted 1.5, 1.8, 2.0, 2.5, 3.0, Phillips #000, 00, 0, Hex 5/64, 3/32, 7/64, 1/8
  • Number of Pieces 12
  • Item Precision Screwdriver Set
  • Shank Shape Round
  • Finish Natural
  • Handle Design Ergonomic
  • Handle Material Multicomponent
  • Shank Material Stainless Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Phillips, Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list