SCREWDRIVER SET,SLOTTED,6PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER SET,SLOTTED,6PC

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LER1
  • Mfr. Model # 6LER1
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Plated
  • Features Hex Swivel Top, Interchangable Blades
  • Includes 4 Blades, 1 Awl and 1 Handle
  • Item Screwdriver Set
  • Number of Pieces 6
  • Shank Material Steel
  • Handle Material Steel
  • Shank Shape Round
  • Handle Design Knurled
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list