Skip Content
SCREWDRIVER SET,INSULATED,HEX,6 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER SET,INSULATED,HEX,6 PC

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X278
  • Mfr. Model # 26X278
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Finish Black
  • Includes (1) Ea: 2.5 x 75mm, 3 x 75mm, 4 x 75mm, 5 x 75mm, 6 x 100mm, 8 x 100mm
  • Item Screwdriver Set
  • Shank Shape Round
  • Number of Pieces 6
  • Standards ASTM F-1505-01, VDE 0682/Part 201 and EN/IEC 60900, NFPA70E and CSA
  • Handle Design Ergonomic
  • Handle Material Multicomponent
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Size 2.5, 3, 4, 5, 6, 8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list