SCREWDRIVER SET,HEX AND ROUND,7 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER SET,HEX AND ROUND,7 PC

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MPL6
  • Mfr. Model # 2MPL6
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Technical Specs

  • Number of Pieces 7
  • Finish Chrome
  • Item Screwdriver Set
  • Includes Keystone Slotted 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 3", 3/16" x 6", 1/4" x 4", Phillips #1 x 3", #2 x 4"
  • Handle Design Ergonomic
  • Shank Shape Hex (Keystone Only), Round
  • Handle Material Multicomponent
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Phillips/Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list