SCREWDRIVER SET,ELECTRONICS,7 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER SET,ELECTRONICS,7 PC

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LW63
  • Mfr. Model # 5LW63
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Precision Screwdriver for Electronics
  • Finish Satin Chrome Plated with Chrometop Tip
  • Shank Shape Round
  • Includes Slotted: 1.5 x 40mm, 2.0 x 50mm, 2.5 x 50mm, 3.0 x 60mm, Phillips: #00 x 40mm, #0 x 50mm, #1 x 60mm
  • Handle Design Ergonomic with Rotating Cap
  • Number of Pieces 7
  • Handle Material Plastic
  • Shank Material CVM Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Size Phillips #00 - 1 Slotted 1.5 - 3mm
  • Tip Style Group Phillips/Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list