Skip Content
SCREWDRIVER SET,CUSHIONGRIP TORX,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SET,CUSHIONGRIP TORX,7

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D236
  • Mfr. Model # 12D236
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Finish Nickel Chrome Plated
  • Number of Pieces 7
  • Item Screwdriver Set
  • Includes T10 x 6", T15 x 6", T20 x 6", T25 x 6", T27 x 6", T30 x 6", T40 x 6"
  • Shank Shape Round
  • Handle Design Ergonomic
  • Handle Material Multicomponent
  • Shank Material Steel
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list