SCREWDRIVER SET,COMBO,5 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SET,COMBO,5 PC

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LX14
  • Mfr. Model # 5LX14
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Finish Special Chrome Top Surface, Gives Extra Grip in the Screw Head
  • Item Microfinish Non-slip Grip Screwdriver Tool Set
  • Includes Slotted: 4.0mm, 5.5mm, 8.0mm: Phillips: #1 & #2
  • Number of Pieces 5
  • Shank Shape Round
  • Handle Design Ergonomic
  • Handle Material Multicomponent
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Size Slotted 4.0mm - 8.0mm Phillips #1 -2
  • Tip Style Group Phillips, Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list