Skip Content
SCREWDRIVER SET,ACETATE,18 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SET,ACETATE,18 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J221
  • Mfr. Model # 10J221
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 88
  • Shipping Weight 4.45 lbs

Product Details

Screwdriver set, combination. Acetate handle, chrome plated. Shank shape round. Includes slotted sizes. Also includes Phillips sizes. Meets/exceeds ANSI.

Technical Specs

  • Finish Chrome with Black Tip
  • Includes Keystone 1/8" X 2", 1/4" X 4", 1/4" X 6", 1/4" X 1"1/2", 3/16" X 3", 3/16" X 6", 3/16" X 8", 5/16" X 6", 3/8" X 8", 3/8" X 10", Phillips No.0 X 2"3/4", No.1 X 3", No.1 X 10", No.2 X 1"1/2", No.2 X 4", No.2 X 10", No.3 X 6", No.4 X 8"
  • Number of Pieces 18
  • Item Screwdriver Set
  • Handle Design Fluted
  • Shank Shape Round
  • Standards ANSI
  • Shank Material Steel
  • Handle Material Acetate
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Length 1-1/2", 2", 3", 4", 6", 8", 10", 2-3/4"
  • Tip Size 1/8", 3/16", 1/4", 5/16", 3/8", #0, #1, #2, #3, #4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list