SCREWDRIVER SET 8PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SET 8PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J228
  • Mfr. Model # 10J228
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 89
  • Shipping Weight 2.5 lbs

Product Details

Screwdriver set, combination. Shank shape round. Acetate handle. Includes slotted: 1/4 inch x 1-1/2 inch, 1/4 inch x 4 inch, 5/16 inch x 6 inch, 3/8 inch x 8 inch. Also includes Phillips: #1 x 3 inch, #2 x 1-1/2 inch, #2 x 4 inch, #3 x 6 inch. Meets/exceeds ANSI.

Technical Specs

  • Finish Chrome with Black Tip
  • Item Combination Screwdriver Set
  • Includes Keystone 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", Phillips #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6"
  • Number of Pieces 8
  • Handle Design Fluted
  • Shank Shape Round
  • Standards ANSI
  • Shank Material SVCM Alloy Steel
  • Handle Material Acetate w/Cushion Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Length 1-1/2", ", 3", 4", 6", 8"
  • Tip Size 1/4", 5/16", 3/8", #1, #2, #3
  • Tip Style Group Phillips, Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list