SCREWDRIVER SET,8 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SET,8 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J220
  • Mfr. Model # 10J220
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 88
  • Shipping Weight 2.3 lbs

Product Details

Screwdriver set, combination. Cushion grip handle. Shank shape round. Includes slotted: 1/4" x 1 1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8". Also includes Phillips: #1 x 3", #2 x 1 1/2", #2 x 4", #3 x 6". Meets/exceeds ANSI.

Technical Specs

  • Finish Chrome with Black Tip
  • Includes Keystone 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", Phillips #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6"
  • Item Slotted/Phillips Screwdriver Set
  • Number of Pieces 8
  • Handle Design Fluted
  • Shank Shape Round
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Acetate
  • Shank Material SVCM Alloy Steel
  • Shank Length 1-1/2", 3", 4", 6", 8"
  • Tip Size 1/4", 3/16", 5/16", 3/8", #1, #2, #3
  • Tip Style Group Phillips, Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list