Skip Content
SCREWDRIVER SET 6PC S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER SET 6PC S/S

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA032060
  • Mfr. Model # 032060
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 9
  • Shipping Weight 1.25 lbs

Product Details

Contains 1 keystone tip and 3 cabinet tip screwdrivers. Contains #1 and #2 Phillips.

Technical Specs

  • Finish Chrome
  • Includes Keystone 1/8" X 3"1/8", 5/32" X 4", 7/32" X 5", 1/4" X 6", Phillips No.1 X 3"1/8", No.2 X 4", Rack
  • Item Combination Screwdriver Set
  • Number of Pieces 6
  • Handle Design Ergonomic Non roll
  • Shank Shape Round
  • Shank Material Stainless Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Multicomponent
  • Features Prevents Extraneous Rust Risk, Vacuum Ice Hardened, 100% Shop Floor Proof, Safe and Efficient
  • Tip Style Group Phillips/Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list