SCREWDRIVER SET 6 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SET 6 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDK6
  • Mfr. Model # SDK6
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 89
  • Shipping Weight 1.3 lbs

Product Details

6 piece screwdriver set in a vinyl pouch. Set includes: 1/8 x 2 inch, 1/8 x 4 inch electricians: 1/4 x 1-1/2 inch, 1/4 x 4 inch slotted square shank: #2 Phillips: #2 square.

Technical Specs

  • Item Screwdriver Set
  • Includes 1/8" X 2", 1/8" X 4" Electricians, No.2 X 4" Phillips and No.2 X 5" Square, 1/4" X 1"1/2", 1/4" X 4" Square Shank, Vinyl Pouch
  • Number of Pieces 6
  • Features Square Pvc Handles Prevent Roll Always if Dropped, Finished Shafts
  • Finish Black Finish
  • Handle Design Square
  • Shank Shape Square
  • Handle Material Pvc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list