SCREWDRIVER SET 3PC SLOTTED SCREW-H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER SET 3PC SLOTTED SCREW-H

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNSK234
  • Mfr. Model # SK234
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 93
  • Shipping Weight 0.55 lbs

Product Details

3-piece slotted screwdriver set. Includes: 3/16 inch x 3 inches, 1/4 inch x 4 inches, and 5/16 inch x 6 inches. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places.

Technical Specs

  • Item Screwdriver Set
  • Features Positive Gripping Action Holds, Starts and Drives Slotted Screws in Awkward, Hard to reach Places, Split blade Screw holding Driver Wedges Into Screw Slot, Reclosable, Seal tight Vinyl Pouch with Hanging Grommet, Not Designed for Torquing or Tightening
  • Includes /16'', 1/4'' and 5/16'' (5 Mm, 6 Mm and 8 Mm) Tips
  • Number of Pieces 3
  • Handle Design Slip Resistance
  • Shank Material Tempered Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Finish Chrome
  • Handle Material Acetate
  • Shank Shape Round
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list