SCREWDRIVER SET 12 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).

SCREWDRIVER SET 12 PIECE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDK12
  • Mfr. Model # SDK12
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 89
  • Shipping Weight 4.01 lbs

Product Details

12 piece screwdriver set in a vinyl pouch. Set includes: 1/4 x 1-1/2 inch, 1/4 x 4 inch, 1/4 x 6 inch, 5/16 inch slotted round shank: #1, #2 x 1-1/2 inch, #2 x 4 inch, #3 Phillips: #1, #2, #3 square: 3/8 inch slotted square shank.

Technical Specs

  • Item Screwdriver Set
  • Includes No.1 X 3", No.2 X 1"1/2", No.2 X 4" No.3 X 6"no. 1, 2, 3, Square Shank, 1/4" X 1"1/2", 1/4" X 4", 1/4" X 6", Round Shank and 3/8" Square Shank, Vinyl Pouch
  • Number of Pieces 12
  • Features Square Pvc Handles Prevent Roll Always if Dropped, Finished Shafts
  • Finish Black Finish
  • Shank Shape Square
  • Handle Design Square
  • Handle Material Pvc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list