Discontinued with Replacement
SCREWDRIVER SET 10 PCE PRO-SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER SET 10 PCE PRO-SERIES

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSK10
  • Mfr. Model # SK10
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 87
  • Shipping Weight 3.26 lbs
Suggested Replacement Product
SCREWDRIVER SET,14 PCS,MULTICOMPONENT

Your Price: NA

Product Details

10 piece premium comfort grip screwdriver set.

Technical Specs

  • Item Screwdriver Set
  • Number of Pieces 10
  • Includes 1/4" X 4", 1/4" X 6", 5/16" X 6", 3/8" X 8", 3 Square Drive: No.1 X 4", No.2 X 4", No.3 X 4", Phillips No.1 X 4", No.2 X 4", No.3 X 6", Roll Pouch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list