Skip Content
SCREWDRIVER SECURITY TORQ-SET,#10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER SECURITY TORQ-SET,#10

EAZYPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UXX6
  • Mfr. Model # 5UXX6
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Polished
  • Item Security Torq-Set Screwdriver
  • Handle Design 4-Sided
  • Overall Length 9"
  • Shank Length 5"
  • Shank Shape Round
  • Tip Size #10
  • Tip Style Security Torq-Set(R)
  • Handle Material Butyrate
  • Standards ANSI, DIN
  • Shank Material Alloy Tool Steel
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list