Skip Content
SCREWDRIVER SECURITY PHILLIPS,#1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER SECURITY PHILLIPS,#1

EAZYPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UXX8
  • Mfr. Model # 5UXX8
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Security Phillips Screwdriver
  • Finish Polished
  • Handle Design 4-Sided
  • Overall Length 9"
  • Shank Shape Round
  • Shank Length 5"
  • Tip Size #1
  • Tip Style Security Phillips
  • Standards ANSI, DIN
  • Shank Material Alloy Tool Steel
  • Handle Material Butyrate
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Crosspoint/Phillips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list