Skip Content
SCREWDRIVER SECURITY HEX,5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER SECURITY HEX,5/16 IN

EAZYPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UXW8
  • Mfr. Model # 5UXW8
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Polished
  • Item Security Hex Screwdriver
  • Overall Length 9"
  • Handle Design 4-Sided
  • Shank Shape Round
  • Shank Length 5"
  • Tip Size 5/16"
  • Tip Style Security Hex
  • Standards ANSI, DIN
  • Handle Material Butyrate
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list