SCREWDRIVER ROUND SHANK 1/4INX4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER ROUND SHANK 1/4INX4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDR701
  • Mfr. Model # SDR701
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 89
  • Shipping Weight 0.21 lbs

Product Details

Slotted round shank screwdriver. Shank size 1/4 inch. Blade length 4 inches. Overall length 8-1/4 inches.

Technical Specs

  • Overall Length 8-1/4"
  • Item Slotted Screwdriver
  • Shank Length 4"
  • Shank Shape Round Shank
  • Tip Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list