SCREWDRIVER RD SHANK 7/32X3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER RD SHANK 7/32X3IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN602-3
  • Mfr. Model # 602-3
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 92
  • Shipping Weight 0.2 lbs

Product Details

Cushion-grip, heavy duty square shank, keystone grip screwdriver with slotted tip, 7/32 inch x 3 inches.

Technical Specs

  • Features Built to Handle the Tough Jobs with Ease, Hex Bolster Reinforces Shank for Hard use and allows Wrench Assisted Turning, Cushion-Grip Handle for Greater Torque and Comfort, Premium Chrome-Plated for Smooth Feel and Corrosion Resistance, Internal Flanges Inside Handle Provide Solid, Twist-Resistant Blade Anchor, Special Heat-Treated Shafts, Precision-Machined Tip for Exact Fit, Tip-Ident(R) Quickly Identifies the Screwdriver Type and Tip Orientation
  • Finish Chrome
  • Item Screwdriver
  • Handle Design Cushion Grip
  • Overall Length 6-3/4"
  • Shank Length 3"
  • Shank Shape Round with Hex Bolster
  • Tip Size 7/32"
  • Standards ASME B107-52
  • Handle Material Acetate with Cushion Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Steel
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list