SCREWDRIVER RD SHANK 3/8IN X 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER RD SHANK 3/8IN X 12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDR706
  • Mfr. Model # SDR706
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 89
  • Shipping Weight 0.68 lbs

Product Details

Slotted round shank screwdriver. Shank size 3/8 inch. Blade length 12 inches. Overall length 17 inches.

Technical Specs

  • Shank Length 12"
  • Overall Length 17"
  • Shank Shape Round Shank
  • Item Slotted Screwdriver
  • Tip Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list