SCREWDRIVER RATCHETING 16 IN 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER RATCHETING 16 IN 1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSD16
  • Mfr. Model # SD16
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 97
  • Shipping Weight 0.85 lbs

Product Details

Ratcheting 16-in-1 screwdriver. 3 slotted bits (3/16 inch, 1/4 inch, and 5/16 inch), 2 Pozidriv bits (#1 and #2), 3 Phillips bits (#1, #2, #3), 4 Torks bits (T15, T20, T25, and T30) and 4 Hex bits (2.5 mm, 4mm, 5/32 inch and 1/8 inch).

Technical Specs

  • Item Screwdriver Bit Set
  • Number of Pieces 16
  • Includes 3 Slotted Bits (3/16", 1/4", and 5/16"), 2 Pozi drive Bits (no.1, and No.2), 3 Phillips Bits (no.1, No.2 and No.3), 4 Torks Bit (t15, T20, T25, and T30), 4hex Bits (2.5 Mm, 4 Mm, 5/32" and 1/8")
  • Driver Type 16-IN-1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list