SCREWDRIVER PRECISION TORX T-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER PRECISION TORX T-6

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA030122
  • Mfr. Model # 030122
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.283 lbs

Technical Specs

  • Features Handle Made from Conductive Material to Protect Components Against Static Electricity and Associated Damage
  • Finish Matte Nickel, Black Point
  • Item ESD Torx(R) Screwdriver
  • Shank Length 1-9/16"
  • Overall Length 5-3/8"
  • Tip Size T6
  • Shank Shape Round
  • Standards ESD-safe screwdriver (DIN EN 61340-5-1)
  • Handle Design Ergonomic with Antiroll
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Multicomponent
  • Tip Style Group Star/Torx(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list